Apply to be a TradeMaster!
Main product image of 2" 45-Degree Schedule 40 PVC Elbow, Bell End
Magnifying glass
Hover image to zoom
2" 45-Degree Schedule 40 PVC Elbow, Bell End
Magnifying glass
Hover image to zoom
$6.00 each
BOX UP & SAVE 6%
$22.60 box of 4
$5.65 each
In Stock
In Stock
Get 11 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
45°
Product Highlight: Color
Gray

Description

–
2" 45° Schedule 40 PVC Elbow, Bell End

Specs

–
Product Type:

Elbow

Size:

2"

Angle:

45°

Material:

PVC

Color:

Gray

End Type:

Bell

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy