The Day Savers – A National Tradesmen Day Contest
Main product image of 2" PVC Schedule 40, 90-Degree Elbow, Bell End
Magnifying glass
Hover image to zoom

2" PVC Schedule 40, 90-Degree Elbow, Bell End

Brand:
Carlon
SKU:
UA9AJB
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 40, 90-Degree Elbow, Bell End
Magnifying glass
Hover image to zoom
$5.69 each
In Stock
In Stock
Get 38 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

2" PVC Schedule 40, 90° Elbow, Bell End

Specs

Product Type:

Elbow

Size:

2"

Angle:

90°

Material:

PVC

Color:

Gray

End Type:

Bell

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

2" 45-Degree Schedule 40 PVC Elbow, Bell End
SKU: UA7AJB-CAR
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy