Apply to be a TradeMaster!
Main product image of 3 Phase 3 HP Fan Motor
Magnifying glass
Hover image to zoom
3 Phase 3 HP Fan Motor
Magnifying glass
Hover image to zoom
$955.42 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
3 HP
Product Highlight: Amperage
6 Amps

Description

–

Features:

  • 3 HP
  • 3 Phase
  • 460 Volts
  • 6.0 Amps
  • 1140 RPM
  • Insulation Class F1
  • 68°C Ambient
  • 60 Hz
  • Ball Bearing
  • SPL ARM MNT.
  • Reversible
  • TEAO
  • 46 Lbs
  • Thermally Protected

Specs

–
Overload Protection:

Thermally

Voltage:

460v

Phase:

3

Bearings:

Ball

RPM:

1140

Amperage:

6

Frame:

56Y

Hertz:

60

Horse Power:

3

Features:

3 Speed Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3 Phase 3 HP Fan Motor
3 Phase 3 HP Fan Motor
SKU: 00PPG000007202A
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy