Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Fan Motors & Blades
Fan Motor
Brand:
Carrier
SKU:
11002015000051
Rating:
(0)
Q&A:
(0)
Hover image to zoom
11002015000051 has been discontinued
Discontinued February 8, 2023
This product was discontinued by the manufacturer.
This item replaces:
2024003A0040
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
280 VDC, 20W, 1300RPM Motor
Brand:
Comfort-Aire
SKU:
11002015A01257
(4)
Order by
6PM
, receive 18 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Fan Motor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video