Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HCD126A Parts -WeatherMaster 10 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Unit (208/230-3-60)
Brand:
Carrier
SKU:
50HCD126A
Description
–
WeatherMaster 10 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
154
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Small Rooftop Unit Horizontal Economizer2 Accessory, CRECOMZR027A00
SKU:
CRECOMZR027A00
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Coil Evaporator Al/Cu, 48TM402196
SKU:
48TM402196
Carrier
Coil Formed Cu/Cu, 48TM402078
SKU:
48TM402078
Carrier
Al/Cu Condenser Coil, 48TM402077
SKU:
48TM402077
Carrier
Coil Evap Al/Cu, 48TM402198
SKU:
48TM402198
Carrier
2.4HP 460/3P Med Static Motor (208-230V), HD56FE653
SKU:
HD56FE653
Carrier
3-Phase Blower Motor, 208/230/460v, HD56FE652
SKU:
HD56FE652
Carrier
3 Phase Blower Motor, 5.25HP, HD60FK650
SKU:
HD60FK650
Carrier
30" CW 3-Blade Fan Blade w/ 5/8" Bore (20.5° Pitch), LA01EW029
SKU:
LA01EW029
Carrier
Louvered Hail Guard Kit, CRLVHLGD016A00
SKU:
CRLVHLGD016A00
Carrier
Blower Motor 5.25Hp, HD60FK658
SKU:
HD60FK658
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video