Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve, 24V (3.0" WC) w/ LP Kit, EF660015
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve, 24V (3.0" WC) w/ LP Kit, EF660015

Brand:
Carrier
SKU:
EF660015
Rating:
(6)
Q&A:
(0)
1/2" Natural Gas Valve, 24V (3.0" WC) w/ LP Kit, EF660015
Magnifying glass
Hover image to zoom
$198.71 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Horse Power
1/2 HP

Description

–
This item is a 1/2" Natural Gas Valve, 24V (3.0" WC) w/ LP Kit

Replaces:
  • EF32CW201

Specs

–
Voltage:

24V

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent pro pricing

This gas valve fit the OEM furnace I needed it for. Fast shipping and awesome pro pricing. Everyone on this end was super happy they didn't have to freeze.
East coaster Dave
Houston TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made the repair.

Product fit and performed correctly.
Jack o' trades
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Part has worked great in the unit it was installed in.
GRS
Huntington, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time was essential

Received it in a few days and fit perfectly.
Moose
Pine City, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the furnace

Gas valve was sticking. Called & was told what to order. Received it in two days. Replacement fixed the furnace. Perfect.
Size
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price I could find

Perfect replacement for a defective part; great price and quick delivery
Dan
Woodbridge, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy