Apply to be a TradeMaster!
Main product image of Combustion Blower Motor HC24AU600
Magnifying glass
Hover image to zoom
Combustion Blower Motor HC24AU600
Magnifying glass
Hover image to zoom
$325.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/16 HP

Description

–
Combustion Blower Motor

Includes:
  • Shade Pole
  • 1-Speed
  • 1.80/0.92 amps
  • Specs

    –
    RPM:

    3000

    Hertz:

    60

    Horse Power:

    1/16

    Voltage:

    115V

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    RPM
    Horse Power
    Voltage
    Phase
    CURRENT ITEM
    Product Image of Combustion Blower Motor HC24AU600
    Combustion Blower Motor HC24AU600
    SKU: HC24AU600
    3000
    1/16
    115V
    1
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy