Apply to be a TradeMaster!
Main product image of Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)
Magnifying glass
Hover image to zoom

Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)

Brand:
Fasco
SKU:
D456
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)
Magnifying glass
Hover image to zoom
$281.10 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs

Description

–
Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)

Applications/Features
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end

Direct Replacement for:
  • Fasco 7121-3651
  • Fasco 7121-6324
  • Fasco D456
  • Carrier 7121-3651
  • Carrier 7121-6324
  • Carrier AB1S026
  • Carrier F33EWT-2250
  • Carrier HC24AO701
  • Carrier HC24AU600
  • Carrier HC24AU600B
  • Carrier HC24AU701
  • Carrier JA1N024
  • Emerson F33EWT-2250
  • Universal 570
  • Universal AB1S026
  • Universal JA1N024

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

RPM:

3000

Voltage:

115/230V

Speeds:

1

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Rotation:

CWSE

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Phase
CURRENT ITEM
Product Image of Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)
Draft Inducer 1/15 HP 3000 RPM 115/230v (Direct Replacement for Universal 570, AB1S026, and JA1N024)
SKU: D456
1/15
3000
115/230V
1
1/16
3000
115V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy