Apply to be a TradeMaster!
Main product image of 1/4 HP CW 460V 1000 RPM Blower Fan Motor, HC39GQ459
Magnifying glass
Hover image to zoom

1/4 HP CW 460V 1000 RPM Blower Fan Motor, HC39GQ459

Brand:
Carrier
SKU:
HC39GQ459
Rating:
(0)
Q&A:
(0)
1/4 HP CW 460V 1000 RPM Blower Fan Motor, HC39GQ459
Magnifying glass
Hover image to zoom
$388.13 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP

Description

–
HC39GQ459 is an official OEM 1/4 HP CW 460V 1000 RPM Blower Fan Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/4

Voltage:

460v

Rotation:

CW

RPM:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
Rotation
RPM
CURRENT ITEM
Product Image of 1/4 HP CW 460V 1000 RPM Blower Fan Motor, HC39GQ459
1/4 HP CW 460V 1000 RPM Blower Fan Motor, HC39GQ459
SKU: HC39GQ459
1/4
460v
CW
1000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy