Apply to be a TradeMaster!
Main product image of Fan Blade 22" Diameter 24 Pitch 1/2" Bore, LA01RA028
Magnifying glass
Hover image to zoom

Fan Blade 22" Diameter 24 Pitch 1/2" Bore, LA01RA028

Brand:
Carrier
SKU:
LA01RA028
Rating:
(3)
Q&A:
(0)
Fan Blade 22" Diameter 24 Pitch 1/2" Bore, LA01RA028
Magnifying glass
Hover image to zoom
$183.54 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Carrier Fan Blade Features:
  • Diameter: 22"
  • Pitch: 24
  • Bore: 1/2"
  • Specs

    –
    Diameter (Inches):

    22"

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/4 HP Condenser Fan Motor - 460V/1 CW 1/2 48 SL, HC39GE464
    SKU: HC39GE464
    Carrier

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I would purchase the product again when needed

    We replace these as we see them getting either bent or rusted to the motors shaft. The best part is the quick turnaround from ordering to delivery.
    PoppaHank
    Northport NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    If needIed I would buy this product again

    This was to replace a worn defective roof top unit
    PoppaHank
    Northport, NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    If needIed I would buy this product again

    Commerical application at customers buildings
    PoppaHank
    Northport, NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy