Shop Resideo Sale
Main product image of 115V Blower Motor, 1/4HP 1075RPM, HC39SB115
Magnifying glass
Hover image to zoom

115V Blower Motor, 1/4HP 1075RPM, HC39SB115

Brand:
Carrier
SKU:
HC39SB115
Rating:
(0)
Q&A:
(0)
115V Blower Motor, 1/4HP 1075RPM, HC39SB115
Magnifying glass
Hover image to zoom
$995.85 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HC39SB115 is an official OEM 115V Blower Motor 1/4HP, 1075RPM for Carrier HVAC equipment

Specs

–
Voltage:

115V

Horse Power:

1/4

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 115V Blower Motor, 1/4HP 1075RPM, HC39SB115
115V Blower Motor, 1/4HP 1075RPM, HC39SB115
SKU: HC39SB115
115V
1/4
1075
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy