Apply to be a TradeMaster!
Main product image of 5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4, 1/5, 1/7 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4, 1/5, 1/7 HP)

Brand:
Century
SKU:
390
Rating:
(0)
Q&A:
(1)
5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4, 1/5, 1/7 HP)
Magnifying glass
Hover image to zoom
$1,023.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 1/4, 1/7 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
3.7 Amps

Description

–
Features:
  • 115 Volt
  • 1050/3 RPM/Speed
  • Sleeve Bearing
  • Open Construction
  • Electrically Reversable
  • PSC
  • Requires a 7.5 MFD 370V Capacitor - Part # 7.5H

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

1/4

1/7

Bearings:

Sleeve

Duty:

Continuous Air Over

RPM:

1050

Poles:

6

Voltage:

115V

Mount:

Resilient Ring - Extended Studs

Rotation:

Reversible

Speeds:

3

Hertz:

60

Enclosure Type:

Open Air Over

Frame:

42

Amperage:

3.7

Insulation Class:

A

Phase:

1

Overload Protection:

Automatic

Diameter (Inches):

5"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
CURRENT ITEM
Product Image of 5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4, 1/5, 1/7 HP)
5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4, 1/5, 1/7 HP)
SKU: 390
1/5
1/4
1/7
1050
115V

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size shaft is on this motor?

Asked by Zeddie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This motor has a 1/2" x 6" shaft.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy