Apply to be a TradeMaster!
Main product image of 1/3 HP Blower Motor 115V, HC41AE117
Magnifying glass
Hover image to zoom

1/3 HP Blower Motor 115V, HC41AE117

Brand:
Carrier
SKU:
HC41AE117
Rating:
(8)
Q&A:
(1)
1/3 HP Blower Motor 115V, HC41AE117
Magnifying glass
Hover image to zoom
$483.47 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Blower Motor HC41AE117 Features:
  • 48 Frame
  • Shaft Diameter 1/2"
  • Sleeve bearing
  • Rotation: CCWLE
  • 4 speed
  • Amps: 5.20
  • **Requires 5uf 370 VAC capacitor (not included)**
  • Specs

    –
    Voltage:

    115V

    Horse Power:

    1/3

    RPM:

    1075

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Blower Wheel LA22RA100
    SKU: LA22RA100
    Carrier

    Product Reviews

    4.63 out of 8 reviews
    100% would recommend this product
    4.63
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    63%
    4 star
    38%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-8 of 8 reviews

    Blower repaired a weathermaker 9200.

    The blower shorted out internally and a new replacement was installed within 2 days. Awesome service helping me find the correct part number plus order the capacitor as the motor does not come with it. Swap over the original bracket and install it done.
    Rwburbage
    Sterling, VA
    5 years ago
    Was this review helpful to you?

    Great service

    I needed a blower motor quickly and it shipped in 2 days!
    Alden
    Akron Pa
    5 years ago
    Was this review helpful to you?

    Very impressed

    Replaced a blower motor on my furnace. Fast shipping, exact fit, what more could they have done better? Not a thing thus they are now a first rate supplier for us. Thank you!
    Cowboy
    Arvada, CO
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Blower Motor

    Easy to install.
    Kevin
    Appleton, WI
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    everything fit when i installed
    john
    OR
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Getting the correct replacement part made all the difference

    I found our exact replacement Carrier furnace blower motor here after an extensive Internet search, and was relieved to receive it and install it just one day before subzero weather hit our area. It was a perfect fit with no surprises, other than the pleasant one of discovering that the startup capacitor was also included in the box, after being told initially that it was on back-order. Only glitch in the entire process was learning that our phoned-in order resulted in a misspelled street name on the shipping address, causing UPS to put it on the wrong truck (according to the driver) and wasting a valuable (and chilly) day as a result, so on-line ordering might be preferable if you know exactly what you're after, and you can type accurately.
    Andy
    Chicago
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    4 Speed Motor Carrier 2 stage furnace

    Does not come with capacitor. It is stated that it is required. Thanks!
    JC
    VA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacement Carrier Blower motor

    Motor was an exact replacement down to the insulated connectors. A ten minute job to slide in and connect after the original (8 years old) dried up and seized. Too bad they don't have oil cups for the sleeve bearings.
    Mike
    Middletown, NJ
    16 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What are the cfm ratings for each of the 4 speeds. Is this motor a replacement for carrier NG Furnace 58rav050-12 and 58rav050-08? Thanks

    Asked by glenn 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    They do not rate the motors by CFM as they are used in many units all w different fans. You should call w model & serial # to find the correct replacement parts.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy