Apply to be a TradeMaster!
Main product image of 1/2 HP Blower Motor (115V, 1075 RPM), HC43AQ116
Magnifying glass
Hover image to zoom

1/2 HP Blower Motor (115V, 1075 RPM), HC43AQ116

Brand:
Carrier
SKU:
HC43AQ116
Rating:
(1)
Q&A:
(0)
1/2 HP Blower Motor (115V, 1075 RPM), HC43AQ116
Magnifying glass
Hover image to zoom
$463.97 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
HC43AQ116 is an official OEM 1/2 HP Blower Motor (115V, 1075 RPM) for Carrier HVAC equipment

Specs

–
RPM:

1075

Horse Power:

1/2

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Wheel LA22LA019
SKU: LA22LA019
Carrier

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This blower motor was a direct replacement for my Carrier weathermaker 9200 unit it fit pefectly
Animal
Detroit MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy