Apply to be a TradeMaster!
1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V), HD54AH460

1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V), HD54AH460

Brand:
Carrier
SKU:
HD54AH460
Rating:
(0)
Q&A:
(0)
1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V), HD54AH460
$1,057.66 each
In Stock
In Stock
Get 4 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1-1/2 HP

Description

–

HD54AH460 is an official OEM 1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V) for Carrier HVAC equipment

Specs

–
Voltage:

460v

Horse Power:

1-1/2

RPM:

850

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V), HD54AH460
1.25 HP, Condenser Fan Motor, 850 RPM 3 Ph (460V), HD54AH460
SKU: HD54AH460
460v
1-1/2
850
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy