Apply to be a TradeMaster!
Main product image of Indoor Blower Motor HD60FK651
Magnifying glass
Hover image to zoom
Indoor Blower Motor HD60FK651
Magnifying glass
Hover image to zoom
$1,614.61 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
3 HP

Description

–
Indoor Blower Motor HD60FK651 features:
  • Amps 10.6/4.8
  • 3 Phase
  • Rotation - Reverse
  • Shaft Diameter & Length - 7/8" x 2-5/16"
  • Motor Diameter - 6-1/2"
  • Specs

    –
    RPM:

    1725

    Horse Power:

    3

    Voltage:

    208-230/460v

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    RPM
    Horse Power
    Voltage
    CURRENT ITEM
    1725
    3
    208-230/460v
    1725
    3
    208-230/460v

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is the Power factor of this motor

    Asked by Stephen 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This motor does not show a HP rating on the box or motor. However here are some of the specs: 208-230/460-3-60, 1725RPM, 56HZ FRAME, .875 X 2.25 SHAFT

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy