Apply to be a TradeMaster!
Main product image of 6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)
Magnifying glass
Hover image to zoom

6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)

Brand:
Century
SKU:
H980L
Rating:
(0)
Q&A:
(0)
6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)
Magnifying glass
Hover image to zoom
$1,215.08 each
In Stock
In Stock
Get 13 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
9 Amps

Description

–
6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 56 Frame
  • 60 HZ

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

OEM:

BDP

Carrier

Horse Power:

3

Voltage:

208-230/460v

Duty:

Continuous

Speeds:

1

Poles:

4

RPM:

1725

Mount:

Rigid Base

Bearings:

Double Sealed Ball

Phase:

3

Rotation:

RCCW

Hertz:

60

Frame:

56Y

Amperage:

9

Overload Protection:

Thermally

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)
6-1/2" Carrier/BDP OEM Motor (208-230/460V, 1725 RPM, 3.0 HP)
SKU: H980L
3
208-230/460v
1725
3
208-230/460v
1725
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy