Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
208/230 V Single Phase Reciprocating or Hermetic Compressor, 24,400 BTU
Brand:
Carrier
SKU:
P031-2429
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P031-2429 has been discontinued
Discontinued January 26, 2022
This product has been discontinued.
Product Highlights
–
R-22
24400 Max BTUs
208/230V
Description
–
Note: Image may not be exact representation of item.
Specifications:
Weight: 63.55 Pounds (lbs)
Length: 9.9 Inches (In)
Width: 8.9 Inches (In)
Height: 12.9 Inches (In)
Country: of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Amps: 10
Application: AC/HP
Brand: Tecumseh
BTU Output: 24400
Comments/Notes: RCD Parts
Cycle/Hertz: 60
Efficiency: 10.6
Evaporating Temperature: 45°F (7.2°C)t
High Locked Rotor Amps: 60
ISO Code: US
Liquid Line Size: 3/8"
Locked Rotor Amps: 60
Motor Resistance Ohms-Main: 0.974 Ohm
Motor Resistance Ohms-Start: 2.44 Ohms
Motor Type: PSC
Oil Charge Initial: 30
Oil Charge Recharge: 30
Oil Type: 3GS MINERAL
Phase: Single
Rated Load Amps: 9.95
Refrigerant: R-22
Refrigerant Capacity: 24400 Btu/h
Return Gas Temperature: 65°F (18.3°C)
Run Capacitor MFD µF: 35/440
Suction Line Size: 3/4"
Type: Reciprocating or Hermetic
Voltage: 208-230 VAC
Watts: 2300
Hide Description
Specs
–
Refrigerant Type:
R-22
BTU Output:
24400
Hertz:
60
Phase:
1
Voltage:
208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Refrigerant Type
...
Phase
...
Voltage
...
CURRENT ITEM
208/230 V Single Phase Reciprocating or Hermetic Compressor, 24,400 BTU
SKU:
P031-2429
Carrier
R-22
1
208/230V
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 22000 BTU (208/230V)
SKU:
AR22KP-BFV
Arrco
R-407C
R-22
1
230V
208V
×
Video