Apply to be a TradeMaster!
Main product image of 208/230 V Single Phase Reciprocating or Hermetic Compressor, 18,300 BTU, P032-1829K
Magnifying glass
Hover image to zoom

208/230 V Single Phase Reciprocating or Hermetic Compressor, 18,300 BTU, P032-1829K

Brand:
Carrier
SKU:
P032-1829K
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Reciprocating or Hermetic Compressor, 18,300 BTU, P032-1829K
Magnifying glass
Hover image to zoom
$2,329.72 each
Backorder
Backorder
Get it Tue, Oct 27 - Fri, Nov 27

Lift Gate

–
This product weighs 86.25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: BTU Output
183000 Max BTUs

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight: 82.95 Pounds (lbs)
  • Length: 8.9 Inches (In)
  • Width: 9.3 Inches (In)
  • Height: 15.2 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Amps: 11.4
  • Application: AC/HP
  • Brand: Bristol
  • BTU Output: 18300
  • Comments/Notes: RCD Parts
  • Cycle/Hertz: 60
  • Efficiency: 9.3
  • ISO Code: US
  • Liquid Line Size: 1/2"
  • Phase: Single
  • Refrigerant: R-410a
  • Run Capacitor MFD µF: 30/440
  • Suction Line Size: 3/4"
  • Type: Reciprocating or Hermetic
  • Voltage: 208-230 VAC

Specs

–
Hertz:

60

Refrigerant Type:

R-410A

Voltage:

208/230V

Phase:

1

BTU Output:

183000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Refrigerant Type
Voltage
Phase
CURRENT ITEM
Product Image of 208/230 V Single Phase Reciprocating or Hermetic Compressor, 18,300 BTU, P032-1829K
208/230 V Single Phase Reciprocating or Hermetic Compressor, 18,300 BTU, P032-1829K
SKU: P032-1829K
R-410A
208/230V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy