Apply to be a TradeMaster!
Main product image of 2 Pole Contactor, 208/240 V 30 Amp w/ Screw Terminals, P282-0323
Magnifying glass
Hover image to zoom

2 Pole Contactor, 208/240 V 30 Amp w/ Screw Terminals, P282-0323

Brand:
Carrier
SKU:
P282-0323
Rating:
(0)
Q&A:
(0)
2 Pole Contactor, 208/240 V 30 Amp w/ Screw Terminals, P282-0323
Magnifying glass
Hover image to zoom
$24.85 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
208/240V

Description

–
Features:
  • Design Construction: 50/60 Hz Meets specifications for devices up to 600 VAC in accordance with U/L bulletin no. 508 ”Industrial Control Equipment”
  • Coil Insulation: Standard Class B insulation.
  • Terminals: Power #10-32 combination hex washer head screw, #10-32 combination hex head with pressure plate or box lug for 4 - 14 CU/AL wire.
  • Quick Connects: (2) 0.250 male push-ons available on each pole.
  • Coil: (2) 0.250 male push-ons.
  • Covers: Standard on 40 amp and larger.
  • Mounting Panel: mount and straight thru wiring.
  • Application: Designed for use in residential and commercial refrigeration, air conditioning, & heating applications, water pump motors, blower or fans, compressor motors, resistance heating & other similar applications.
  • UL / CSA recognized

Specifications:
  • Weight: 0.6 Pounds (lbs)
  • Length: 1.9 Inches (In)
  • Width: 3.4 Inches (In)
  • Height: 2 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • ISO Code: CN
  • Voltage: 208-240 VAC

Specs

–
Amperage:

30

Poles:

2

Voltage:

208/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy