Shop Resideo Sale
Main product image of 14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051
Magnifying glass
Hover image to zoom

14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051

Brand:
Carrier
SKU:
LA01EW051
Rating:
(1)
Q&A:
(1)
14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051
Magnifying glass
Hover image to zoom
$103.95 each
In Stock
In Stock
Get 3 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
LA01EW051 is an official OEM 14" 3-Bladed 1/2" Bore Fan Blade for Carrier HVAC equipment

Specs

–
Diameter (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
CURRENT ITEM
Product Image of 14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051
14" 3-Bladed 1/2" Bore Fan Blade, LA01EW051
SKU: LA01EW051
(1)
14"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Worked great as a replacement fan blade. Well built and easily customized to original equipment.
J
Berkley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the rotation of this unit

Asked by ben 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Ben, The rotation of this unit is Clockwise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy