Apply to be a TradeMaster!
Main product image of 208/230V Motor, 1/6HP 1500RPM, HC33GE208
Magnifying glass
Hover image to zoom
208/230V Motor, 1/6HP 1500RPM, HC33GE208
Magnifying glass
Hover image to zoom
$371.41 each
In Stock
In Stock
Get 14 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
HC33GE208 is an official OEM 208/230V Motor 1/6HP, 1500RPM for Carrier HVAC equipment

Specs

–
Horse Power:

1/6

Voltage:

208/230V

RPM:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
14" x 20" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
SKU: 43405

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Very pleased over all!

I purchased a fan for my A/C. My over review of the product was amazing. Shipping was great. The ease of replacing my old fan was great. I will be returning to purchase other items. I will refer others to your website.Thank you!
Rob
Roseville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as discribed

Every product I have gotten has been great and priced well!!
Missy
Albemarle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

exact fit just like the picture showed got tenant up and running
Scooter
saint jacob il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exact fitment
Boogie
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[...] good price..

The only thing, but nothing that cannot be changed during installation, was that the color code YELLOW/BROWN was mixed up... I swapped positions and the fan ran on the right direction.
Self 99
Plano, TX
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again"

Was replace for home A/C. Reduce noise and a/c work much better.
Val
Aurora, CO
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy