Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
21,300 BTUH Scroll Compressor Replacement
Brand:
Carrier
SKU:
ZP20K5E-PFV-830
Rating:
(0)
Q&A:
(0)
ZP20K5E-PFV-830 has been discontinued
Discontinued April 7, 2014
This product has been discontinued.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
21300
208V, 230V
14.3 Amps
Description
–
21,300 BTUH Scroll Compressor Replacement
ZP's for high efficiency - 11.0 plus
Low noise and vibration levels
Inherent motor protection
Centrifugal oil pump
For heat pump and air conditioning duty
AC/HP Application
60 Cycles
Specs
–
BTU:
21300
Voltage:
208V
230V
Hertz:
60
Phase:
1
Amperage:
14.3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Phase
...
CURRENT ITEM
21,300 BTUH Scroll Compressor Replacement
SKU:
ZP20K5E-PFV-830
Carrier
208V
230V
1
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 20000 BTU (208/230V)
SKU:
AA20KP-BFV
Arrco
208V
230V
1
×
Video