Shop Watts
Main product image of LF100XL-4 3/4" Lead Free Self Closing T & P Relief Valve
Magnifying glass
Hover image to zoom

LF100XL-4 3/4" Lead Free Self Closing T & P Relief Valve

Brand:
Watts
SKU:
0556000
Rating:
(16)
Q&A:
(0)
LF100XL-4 3/4" Lead Free Self Closing T & P Relief Valve
Magnifying glass
Hover image to zoom
$36.25 each
In Stock
In Stock
Get 317 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Temperature Relief: 210°F (99°C)
Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar)
Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).

Series LF100XL Lead Free Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 100,000 BTU/hr. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Model 100XL-8 is also available with 8 in. (200mm) extension thermostat. Series 100XL is ASME rated and CSA listed.

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

150 psi

Size:

3/4"

Thermostat Length:

4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Width:

1-3/4"

Height:

7-1/2"

CSA Rating (BTU/HR):

105000

Weight:

12 oz

ASME:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

What I ordered and delivered when I needed it

Great service, Goid price. glad I stumbled onto you. Will be back for a lot more
Bob
Maine
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made T & P Valve

Appears well made and has good longevity based on the last one I had.
jimdog
Okla. City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pressure and temp relief valve was 1st rate

This P&T relief valve was an exact match of the original but updated to be lead free which considering it is used for residential hot water heater is a good thing. The customer service and delivery were quick and as expected.
Stonewal
Charlotte, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as expected

It was a perfect replacement for 23 year old pressure relief valve.
spk
Hamburg, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product (Watts T&P Relief valve), good price, quick

This is an excellent product to protect a water heater tank from damage. Supply House had a good price, and quick delivery.
Peter Castaldi
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I took a bit of a leap of faith with this product as the water heater I needed this for has not been in production for quite a while. This replacement fits and operates as the original. The really impressive thing for me was the speed of shipping.
Jake
Northern Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" T&P Valve

Haven't needed them yet. Have used them in the past. Good quality valve, good price, fast shipping.
John
Hudson NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

T&P valve replacement

Easy order and fast shipment of new T&P valve. Thank you.
Mike
Wheeling, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Excellent products. Fast shipping. Bought products in the past. Very satisfied. Great prices.
Bull
York Beach, Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy insurance for your water heater

easy to install (except the drain pipe but that's not the TNP valve's fault). best safety for your water heater there is. Its cheap and easy to install, just that they don't last long and once they start dripping? they don't stop.
rich the rider
dover, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy