Shop Watts
Main product image of LFLL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom

LFLL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve

Brand:
Watts
SKU:
0556002
Rating:
(1)
Q&A:
(0)
LFLL100XL, 3/4" Lead Free Extended Shank T & P Relief Valve
Magnifying glass
Hover image to zoom
$70.23 each
In Stock
In Stock
Get 49 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
210°F Max
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
Note: Model LL100XL: Extra extended inlet model. Suitable for water heaters with up to 2-1/2" (63.5mm) of insulation

LFLL100XL Lead Free Extended Shank Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. They feature an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Series SL100XL, L100XL, LL100XL and LLL100XL are ASME rated and CSA listed.

Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bars), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bars).

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Temperature Range (F):

210°F Max

Connection Type:

Threaded

Thread Type:

Male

Female

Height:

4-3/4"

Width:

1-7/8"

Thermostat Length:

4"

CSA Rating (BTU/HR):

105000

Pressure Set Point:

150 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Works well with my indirect water heater.
Jim
Rochester, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy