Apply to be a TradeMaster!
Main product image of 3/4" EB45 Single Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" EB45 Single Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23883-0045
Rating:
(8)
Q&A:
(0)
3/4" EB45 Single Union Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
23883-0045 has been discontinued
Discontinued January 17, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" EB45-U Single Union Threaded Pressure Regulating Valve, Poly Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA16P-SUTH-60
(1)
Order by today, receive 60 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

–
The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:

Commercial and domestic water applications.

Specs

–
Size:

3/4"

Max Pressure (PSI):

70

Min Pressure (PSI):

10

Pressure Range:

10 to 70 psi

Pressure Reg Setting:

45 psi (Factory Set)

Outlet Type:

FNPT

Connection Type:

Threaded

Inlet Type:

Union FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" IPS Sillcock (Lead Free)
SKU: SKT050
Bluefin

Product Reviews

3.25 out of 8 reviews
63% would recommend this product
3.25
out of 8 Reviews
63% would recommend this product
WRITE A REVIEW
5 star
38%
4 star
25%
3 star
0%
2 star
0%
1 star
38%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Had to replace all the ones I installed.

They vibrate the piping throughout the system. Had to replace all four that I installed. DO NOT BUY.
Kahuna
Tampa, FL
2 years ago
Was this review helpful to you?

Great product

Easy to install and very compact. Has multiple fitting options for easy install
Dave
WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at fair price

I am more impressed by the service provided by Supply House - They are tops!
Fred
Volcanoville, Placer County, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works

works
bo
tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Form Fit and Functional replacement

Form Fit and functional replacement for a older Cash Acme PRV. Installation was straignt forward and was easy to adjust pressure.. I would buy again.
Robert
NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

We are in the water treatment business and inlet water pressure is extremely important - From other pressure regulators this one is cheaply made
Mike the water man
Cincinnati Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will never buy again

We purchased 5 of them because of the low price but like they say, you get what you pay for - If you are buying them for your own house that's one thing but I would never buy them for your customers - We had issues with all five of the ones we bought - We already know they won't last
Mike the water man
Cincinnati, Ohio
8 years ago
Was this review helpful to you?

Worked perfect

Came quickly. I didn't even have to adjust the pressure after install, it was perfect @ 50psi.
Ole Crubs
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?