
| Size: | 3/4" |
|---|---|
| Min Pressure (PSI): | 10 |
| Max Pressure (PSI): | 70 |
| Pressure Reg Setting: | 45 psi (Factory Set) |
| Pressure Range: | 10 to 70 psi |
| Connection Type: | Threaded |
| Outlet Type: | Union FNPT |
| Inlet Type: | Union FNPT |
| Material: | Bronze |
| Max Temp (F): | 180°F |
| Lead Free: | Yes |