Apply to be a TradeMaster!
Main product image of LFFBV-3C-M1, 3/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 3/4" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005688
Rating:
(31)
Q&A:
(1)
LFFBV-3C-M1, 3/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$24.84 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

This item replaces: 0555103

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

3/4"

Max Pressure (PSI):

150

WOG:

600

Material:

Brass

Handle Style:

Lever

Valve Construction:

2 piece

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Handle Style
3/4"
150
600
Brass
Lever
3/4"
175
600
Brass
Lever

You May Also Need

Product Reviews

4.74 out of 31 reviews
90% would recommend this product
4.74
out of 31 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
6%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nat gas, Full port

Like the title say they are ASME 16.33 approved for natural gas. And.... they are full port. I like using them in-line and at the appliance / furnace, etc. I have a couple high-demand fixtures (instant WH) and hate to use hardware store valves that seem to have a small hole as compared to the pipe size that I just paid to run all this way..... And Supplyhouse.com can't be beat in the speed, price, or supply on-hand departments. Think about your project next weekend, order everything you need, maybe an extra here or there and head to Supplyhouse.com.
VS

Most Liked Negative Review

Would not buy again

Could not get one side of the threaded joint to seal. Tried multiple times even changed the male thread side on piping. I suspect the threads are bad. Had to go to local hardware store and bout a different brand.
Showing 1-10 of 31 reviews

Excellent quality from Watts.

Used on the water main.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

excellent qualtiy valves and brass pipe. efficient shipping
Plumberson
NE
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Service

I've been impressed with the helpfulness of the customer service, and the ease of use of their website. The products I purchased got delivered on-time anc were packaged really well. I'm very pleased.
Ken
Indian River, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install ball valve

I changed a main gate water valve for this one. It was easy to install and good quality!
XJ
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well made

Installed without issue. Had only been in service for 1 month. Would buy again.
MM
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, good price and fast delivery

bought 3 of them to make a water softener bypass
tom
putnam ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

I'm not a plumber, but this appears to be a good quality product and from a reputable company, only time will tell if I'm right! Used it in water heater installation. Delivery was fast, too. Pleased with this seller.
Jones
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing a thinner version that sprung a leak

Sturdy and well made.
Trademaster
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

Could not get one side of the threaded joint to seal. Tried multiple times even changed the male thread side on piping. I suspect the threads are bad. Had to go to local hardware store and bout a different brand.
JK
Renton, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes! Please don't change the way it is made.

We use this valve on our sandblast units where sand is going through. yours is smooth all the way through the ball. Others you can see the connection to the handle at the top. Sand gets in there and freezes up the ability for open and close.
Blaine
San Gabriel, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve acceptable for use with natural gas and propane?

Asked by Peter the Plumber 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Series LFFBV-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy