Apply to be a TradeMaster!
Main product image of HG110-D, 1/2" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

HG110-D, 1/2" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
24501
Rating:
(0)
Q&A:
(0)
HG110-D, 1/2" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$106.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
85°F - 120°F
Product Highlight: Material
Bronze (Body)
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The HG110-D, a triple-listed thermostatic mixing valve, delivers water at a safe 120°F (49°C) or lower from all outlets, while allowing the water heater to be set at a germ-killing 140°F (60°C) or higher which aids in preventing the growth of legionella bacteria in the water heater. The higher tank temperature means that hot water demands can be satisfied longer. Robust, low complexity construction. Every valve is tested for performance prior to shipping. Adjustable and lockable mechanism minimizes unauthorized tampering with valve setting. Each valve is factory set and locked to a maximum 120°F (49°C). Adj. outlet temperature range: 85-130°F (29-54°C)

Application:
Domestic and Commercial hot water distribution. To control water temperature at the source of heat (hot water tank), point-of-use (sinks, lavatories, or bath tubs) or multiple fixtures (multiple sinks or gang shower applications where bather has no access to temperature control).

Specs

–
Size:

1/2"

Material:

Bronze (Body)

Connection Method:

Sweat

Connection Type:

C x C

Body Pattern:

3-Way

Max Pressure (PSI):

230

Temperature Range (F):

85°F - 120°F

Lead Free:

Yes

Standards Met:

ASSE 1069

ASSE 1070

ASSE 1017

Application:

Point of Source

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy