Apply to be a TradeMaster!
Main product image of HG110-D, 1" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

HG110-D, 1" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
24503
Rating:
(0)
Q&A:
(0)
HG110-D, 1" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$113.22 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
85°F - 120°F
Product Highlight: Material
Bronze (Body)
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The Heatguard® 110-D is a Temperature Actuated Mixing Valve that mixes hot water with cold to deliver tempered water at a controlled temperature to 120°F (49°C) maximum. The Heatguard® 110-D is designed to assist in the prevention of scalding.

The Heatguard® 110-D is intended for installation at the water heater to distribute controlled temperature water through the domestic hot water system or at point-of-use applications. The valve delivers water at a maximum of 120°F (49°C), allowing the heater to be set at 140°F (60°C) or higher, thus providing a greater effective volume of hot water and reducing the chances of Legionella bacteria growth in the water.

The Heatguard® 110-D is a high quality mixing valve incorporating the latest in Thermostatic Technology. It features a robust design based on the expertise gained from years of experience in the design and manufacture of safety valves. Every valve is tested for performance on an automated testing station during the assembly process. The valve is third party listed for both distribution and point-of-use applications.

The Heatguard® 110-D incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature even under changing flows or variations in supply temperatures. The valve also greatly reduces the outlet flow in the event of a cold water supply failure.

The Heatguard® 110-D features a locking mechanism to prevent unwanted adjustment above 120°F (49°C).

The Heatguard® 110-D is shipped complete as a kit with your choice of end connections in 1/2", 3/4" & 1" sizes. Available end connections are sweat, CPVC, PEX, threaded and SharkBite®. All valves are supplied standard with check valves.

Specs

–
Size:

1"

Material:

Bronze (Body)

Connection Method:

Sweat

Connection Type:

C x C

Body Pattern:

3-Way

Max Pressure (PSI):

230

Temperature Range (F):

85°F - 120°F

Lead Free:

Yes

Standards Met:

ASSE 1017

ASSE 1070

ASSE 1069

Application:

Point of Use

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy