Apply to be a TradeMaster!
Main product image of HG110-HX, 3/4" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

HG110-HX, 3/4" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
24514
Rating:
(1)
Q&A:
(0)
HG110-HX, 3/4" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$183.47 each
In Stock
In Stock
Get 2 Mon, Sep 14
Order by 6PM, receive Monday
Size
3/4"

MANUALS (2)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
85°F - 176°F
Product Highlight: Material
Bronze (Body)
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

The HG110-HX LF temperature actuated thermostatic mixing valve mixes hot and cold water to deliver reduced temperature hot water. This Heatguard® valve offers a high flow rate which reduces system pressure losses, and robust, low complexity construction. An adjustable and lockable handle prevents tampering. The extended outlet temperature range – up to 176°F (80°C) – makes the 110-HX LF ideal for heating system applications. Adj. outlet temperature range: 85-176°F (29-80°C)

Application:
Hydronic and radiant heating systems.

Specs

Size:

3/4"

Material:

Bronze (Body)

Connection Method:

Sweat

Connection Type:

C x C

Body Pattern:

3-Way

Max Pressure (PSI):

230

Temperature Range (F):

85°F - 176°F

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Not the same size as the original

The Hot and Cold input span is 1/2" larger than the original valve. The installer of my radiant heating plumbing did a really neat and clean install but did not leave the space for the slightly larger span of the new valve. The replacement got much more complicated as the piping on the cold side had to be cut and the piping rearranged. SupplyHouse provides excellent customer service and although my project was significantly more difficult it is not in any way the fault of SupplyHouse but rather the manufacturer that for some reason changed the size.
Carl
Wall Township NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy