Apply to be a TradeMaster!
Main product image of HG110-HX, 1" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

HG110-HX, 1" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
24515
Rating:
(0)
Q&A:
(0)
HG110-HX, 1" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$129.81 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Size: 
1"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
85°F - 176°F
Product Highlight: Material
Bronze (Body)
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The HG110-HX LF temperature actuated thermostatic mixing valve mixes hot and cold water to deliver reduced temperature hot water. This Heatguard® valve offers a high flow rate which reduces system pressure losses, and robust, low complexity construction. An adjustable and lockable handle prevents tampering. The extended outlet temperature range – up to 176°F (80°C) – makes the 110-HX LF ideal for heating system applications. Adj. outlet temperature range: 85-176°F (29-80°C)

Features
  • High flow rate design for lower pressure losses within the system providing efficient system performance for lower running costs
  • Robust, low complexity construction for superior reliability
  • Integral union connections on all three ports for Easy and quick install and service
  • Unique, purpose designed adjuster tool integrated with cap minimizes unauthorized tampering with valve setting
  • Every valve is tested for performance on an automated testing station during the assembly process
  • Application: Hydronic and radiant heating systems

Specifications:
  • Adj. outlet temperature range 85-176°F (29.4-80°C)
  • Factory set outlet temperature range 115-120°F (46.1-48.9°C)
  • Temp. hot supply 120-180°F (48.9-82.2°C)
  • Temp. cold supply 39-80°F (3.9-26.7°C)
  • Maximum pressure 230 psi (1600 kPa)
  • Flow rate, minimum 1 gpm (3.8 l/min)
  • Flow rate, maximum 20 gpm (76 l/min)

Specs

–
Size:

1"

Material:

Bronze (Body)

Connection Method:

Sweat

Connection Type:

C x C

Body Pattern:

3-Way

Max Pressure (PSI):

230

Temperature Range (F):

85°F - 176°F

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy