Apply to be a TradeMaster!
Main product image of MasterGuard 840, 1" x 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom

MasterGuard 840, 1" x 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)

Brand:
Cash-Acme
SKU:
24540
Rating:
(0)
Q&A:
(0)
MasterGuard 840, 1" x 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom
$1,887.21 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Outlet Size
1-1/4"
Product Highlight: Inlet Size
1"
Product Highlight: Material
Bronze (Body)
Product Highlight: Max Flow (GPM)
75 MAX GPM

Description

–
The MasterGuard 800 Series features a range of high flow rate valves that mix hot water with cold water to deliver water at a safe controlled temperature, typically 120°F (49°C). It features, state of art, fast acting, high quality thermostatic mixing valve elements that sense the outlet temperature and react to maintain a stable delivery temperature even under varying and extremely low flows. The adjusting handle can be locked at a desired temperature. Each valve has integral mounting feet to allow it to be securely fixed to a wall or frame. Complete with 4 in 1 service fittings on each inlet. Every valve is factory tested.

Adj. outlet temperature range: 95-150°F (35-65°C) The Masterguard® 800 Series features a range of high flow rate valves that mix hot water with cold water to deliver water at a safe controlled temperature, typically 120°F (49°C). It features, state of art, fast acting, high quality thermostatic elements that sense the outlet temperature and react to maintain a stable delivery temperature even under varying and extremely low flows. The adjusting handle can be locked at a desired temperature. Each valve has integral mounting feet to allow it to be securely fixed to a wall or frame. Complete with 4 in 1 service fittings on each inlet. Every valve is factory tested.

Features:
  • Accurate temperature control, even at very low flows.
  • Faster to commission, greater user comfort and safety.
  • Integral mounting feet on valve body
  • No extra brackets to buy, lower cost and more secure installation.
  • Fast reaction to changes in flow rate or supply temperature:
  • Constant outlet temperature for greater comfort!
  • Robust, low complexity construction
  • Superior reliability, improved user safety.
  • Listed by IAPMO and ASSE
  • Inspector friendly, peace of mind!

Specs

–
Size:

1" x 1-1/4"

Outlet Size:

1-1/4"

Inlet Size:

1"

Material:

Bronze (Body)

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Flow (GPM):

75

Max Pressure (PSI):

145

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy