Apply to be a TradeMaster!
Main product image of MasterGuard 860, 1-1/2" x 2" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom

MasterGuard 860, 1-1/2" x 2" Thermostatic Mixing Valve, High Capacity (Lead Free)

Brand:
Cash-Acme
SKU:
24542
Rating:
(0)
Q&A:
(0)
MasterGuard 860, 1-1/2" x 2" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom
24542 has been discontinued
Discontinued October 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/2" x 2"
Product Highlight: Outlet Size
2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Material
Bronze (Body)
Product Highlight: Max Flow (GPM)
149 MAX GPM

Description

–
The MasterGuard 800 Series features a range of high flow rate valves that mix hot water with cold water to deliver water at a safe controlled temperature, typically 120°F (49°C). It features, state of art, fast acting, high quality thermostatic mixing valve elements that sense the outlet temperature and react to maintain a stable delivery temperature even under varying and extremely low flows. The adjusting handle can be locked at a desired temperature. Each valve has integral mounting feet to allow it to be securely fixed to a wall or frame. Complete with 4 in 1 service fittings on each inlet. Every valve is factory tested.

Adj. outlet temperature range: 95-150°F (35-65°C) The Masterguard® 800 Series features a range of high flow rate valves that mix hot water with cold water to deliver water at a safe controlled temperature, typically 120°F (49°C). It features, state of art, fast acting, high quality thermostatic elements that sense the outlet temperature and react to maintain a stable delivery temperature even under varying and extremely low flows. The adjusting handle can be locked at a desired temperature. Each valve has integral mounting feet to allow it to be securely fixed to a wall or frame. Complete with 4 in 1 service fittings on each inlet. Every valve is factory tested.

Features:
  • Accurate temperature control, even at very low flows.
  • Faster to commission, greater user comfort and safety.
  • Integral mounting feet on valve body
  • No extra brackets to buy, lower cost and more secure installation.
  • Fast reaction to changes in flow rate or supply temperature:
  • Constant outlet temperature for greater comfort!
  • Robust, low complexity construction
  • Superior reliability, improved user safety.
  • Listed by IAPMO and ASSE
  • Inspector friendly, peace of mind!

Specs

–
Size:

1-1/2" x 2"

Outlet Size:

2"

Inlet Size:

1-1/2"

Material:

Bronze (Body)

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Flow (GPM):

149

Max Pressure (PSI):

145

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm