Apply to be a TradeMaster!
Main product image of A-89 1/2" NPT Boiler Feed Valve
Magnifying glass
Hover image to zoom

A-89 1/2" NPT Boiler Feed Valve

Brand:
Cash-Acme
SKU:
25082-0014
Rating:
(1)
Q&A:
(0)
A-89 1/2" NPT Boiler Feed Valve
Magnifying glass
Hover image to zoom
$78.78 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"

Description

–
The A-89 series pressure reducing boiler feed valve is the only anti-scalding boiler feed valve in the industry and features rapid fill capability and also includes a balanced piston for closer outlet control regardless of variations in inlet pressure. Standard reduced pressure setting is 14 psi with an adjustment range to 30 psi. Maximum inlet working pressure is 200 psi. Available with threaded connection or sweat copper union inlet.

Larger hot water space heating boilers that require faster filling.

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1" x 3/4" Press Copper Tee
SKU: 50195
JW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works great, good price

I replaced a failed 27 year old Bell & Gossett pressure reducing fill valve. I went with Cash Acme because space was a premium. I had to take off the head of the unite to screw in one side & sweat the other (see pictures.) It works great I adjusted the psi. to 22psi from factory set 15psi. because it's a multi level house. The build is solid I have never had any problems with Cash Acme from pressure relief valves to expansion tanks always top tier quality.
HonestABE
East Newark
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy