| Connection Size: | 3/8" |
|---|---|
| Product Type: | Drinking Fountain / Bubbler |
| Application: | Education Commercial |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Finish: | Chrome |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Features: | Standard |
| Warranty: | 10 Year Limited |