| Finish: | Chrome |
|---|---|
| Application: | Education Commercial |
| Features: | Slow Close |
| Product Type: | Drinking Fountain / Bubbler |
| Connection Size: | 3/8" |
| Type: | Manual |
| Finish Family: | Chrome |
| Installation Type: | Wall Mount |
| Approvals: | Lead Free NSF/ANSI 61 |
| Handle Style: | Push Button |