| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/8 |
| Voltage: | 115V |
| Duty: | Air Over |
| Mount: | Resilient Base |
| Poles: | 10 |
| Bearings: | Ball |
| Rotation: | CWLE |
| Phase: | 1 |
| Enclosure Type: | Open Air Over |
| RPM: | 700 |
| Frame: | 48Y |
| Insulation Class: | B |
| Speeds: | 1 |
| Amperage: | 2.1 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |