Apply to be a TradeMaster!
Main product image of Unit Bearing Motor (230V, 0.70A, 1500 RPM, 35W)
Magnifying glass
Hover image to zoom

Unit Bearing Motor (230V, 0.70A, 1500 RPM, 35W)

Brand:
Century
SKU:
256-CENTURY
Rating:
(0)
Q&A:
(0)
Unit Bearing Motor (230V, 0.70A, 1500 RPM, 35W)
Magnifying glass
Hover image to zoom
$157.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Amperage
0.7 Amps
Product Highlight: Wattage
35 Watts

Description

–
Unit Bearing Motor (230V, 1500 RPM, 35W)

Features:
  • High Efficiency
  • Cast Iron
  • Fan Motors
  • Horizontal and Shaft Up mounting only/ul>
    Note: Image may not be actual representation of item.

Specs

–
Type:

Shaded Pole

Rotation:

CWLE

Wattage:

35

Voltage:

230V

Bearings:

Ball

RPM:

1625

Speeds:

1

Phase:

1

Amperage:

0.7

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy