Apply to be a TradeMaster!
Main product image of Unit Bearing Motor (230V, 0.85A, 1500 RPM, 50W)
Magnifying glass
Hover image to zoom

Unit Bearing Motor (230V, 0.85A, 1500 RPM, 50W)

Brand:
Century
SKU:
276-CENTURY
Rating:
(0)
Q&A:
(0)
Unit Bearing Motor (230V, 0.85A, 1500 RPM, 50W)
Magnifying glass
Hover image to zoom
$163.91 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Amperage
0.85 Amps
Product Highlight: Wattage
50 Watts

Description

–
Unit Bearing Motor (230V, 0.85A, 1500 RPM, 50W)

Features:
  • High Efficiency
  • Cast Iron
  • Fan Motors
  • Horizontal and Shaft Up mounting only/ul>
    Note: Image may not be actual representation of item.

Specs

–
Type:

Shaded Pole

Rotation:

CCWLE

Wattage:

50

Voltage:

230V

Bearings:

Ball

RPM:

1625

Phase:

1

Speeds:

1

Amperage:

0.85

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy