Apply to be a TradeMaster!
Main product image of 1/10-1/15-1/25-1/35 HP 115v 4 Speed Fan Coil and Room Air Conditioner Motor, 1075 RPM, 42Y Frame, OAO
Magnifying glass
Hover image to zoom

1/10-1/15-1/25-1/35 HP 115v 4 Speed Fan Coil and Room Air Conditioner Motor, 1075 RPM, 42Y Frame, OAO

Brand:
Century
SKU:
362B
Rating:
(0)
Q&A:
(0)
1/10-1/15-1/25-1/35 HP 115v 4 Speed Fan Coil and Room Air Conditioner Motor, 1075 RPM, 42Y Frame, OAO
Magnifying glass
Hover image to zoom
$284.14 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/10-1/15-1/25-1/35 HP
Product Highlight: Mount
Resilient Base

Description

–

Century 1/10-1/15-1/25-1/35 HP 115V 4-Speed Fan Coil and Room Air Conditioner Motor, 1075 RPM, 42Y Frame, OAO

This Century 362B is a multi-horsepower, 4-speed PSC motor designed for fan coil units and room air conditioners. Running at 1075 RPM on 115 volts with a 42Y frame and open-air-over enclosure, this resilient-base motor delivers variable output from 1/35 HP to 1/10 HP across four speeds. The motor features a 1/2-inch diameter double shaft with flat and arrives with 48-inch leads.

Key Features & Benefits

  • Four-Speed Operation: Provides 1/10, 1/15, 1/25, and 1/35 HP output levels for precise airflow control in fan coil and room air conditioning applications.
  • 115-Volt Single-Phase Power: Operates on standard residential voltage at 60 Hz with 1.83 amp current draw.
  • 1075 RPM Speed: Delivers consistent rotation optimized for dual-wheel blower assemblies.
  • 42Y Frame Size: 5-inch diameter compact frame fits standard fan coil and room AC chassis mounting requirements.
  • Permanent Split Capacitor (PSC) Design: Requires 5 MFD 370-volt run capacitor for efficient, reliable operation.
  • Thermal Overload Protection: Built-in thermal protector guards against winding damage from overheating.
  • Ball Bearing Construction: Reduces friction and extends service life in continuous-duty applications.
  • Open Air Over Enclosure: Allows airstream cooling for reliable performance in air-handling equipment.
  • Class B Insulation Rated to 40°C Ambient: Withstands typical operating temperatures in HVAC installations.
  • Double Shaft with Flat: 1/2-inch diameter shaft on both ends with machined flat simplifies blower wheel and hub mounting.
  • Resilient Base Mount: Vibration-isolating base reduces noise transmission to equipment housing.
  • 48-Inch Lead Wires: Pre-attached leads provide flexible wiring routing in tight equipment enclosures.
  • Service Factor 1.0: Designed for continuous duty at rated horsepower without overload margin.
  • UL Recognized: Meets safety standards for component use in listed assemblies.
  • CSA Certified: Approved for Canadian installations.
  • Replaces Model 362A: Direct replacement for previous-generation Century fan coil motors.
  • Continuous Duty Rating: Built for non-stop operation in HVAC applications.

Compatibility & Requirements

This motor requires a 5 MFD 370-volt run capacitor, which is not supplied and must be purchased separately. Installation should be performed by a qualified HVAC technician. Verify that existing equipment operates on 115-volt, 60 Hz single-phase power and that the 42Y frame size matches the mounting pattern in your fan coil or air conditioner chassis. Confirm that blower wheels or fan assemblies fit the 1/2-inch double shaft with flat configuration. Ensure adequate airflow over the motor for open-air-over cooling. Check local electrical codes for wiring requirements and grounding specifications.

Installation & Care

Disconnect all electrical power before beginning installation. Mount the motor on its resilient base using appropriate fasteners for your equipment chassis. Attach the blower wheel or fan assembly to the shaft, aligning the flat and tightening set screws securely. Connect the 48-inch lead wires according to the motor's wiring diagram and your equipment's speed selection circuitry. Install the required 5 MFD 370-volt run capacitor in the circuit. Ground the motor per local electrical codes. Restore power and test operation at all four speeds. Verify that the motor runs smoothly without excessive vibration or noise. Periodically inspect the motor for dust accumulation and clean the exterior to maintain open-air-over cooling efficiency. Check mounting hardware for tightness and listen for bearing noise during routine maintenance intervals.

What's Included

  • Century 362B motor with 1/2-inch diameter double shaft with flat
  • 48-inch pre-attached lead wires
  • Resilient base mount

Frequently Asked Questions

Q: What capacitor does this motor require and is it included?
A: This motor requires a 5 MFD 370-volt run capacitor, which is not supplied with the motor and must be purchased separately.

Q: Can this motor replace a Century 362A in an existing fan coil unit?
A: Yes, the Century 362B is listed as a replacement for model 362A and provides the same mounting, shaft configuration, and electrical specifications for direct substitution.

Specs

–
Voltage:

115V

RPM:

1075

Bearings:

Ball

Horse Power:

1/10-1/15-1/25-1/35

Insulation Class:

B

Hertz:

60

Frame:

42Y

Mount:

Resilient Base

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy