Apply to be a TradeMaster!
Main product image of 1/25 HP 115v 2 Speed OEM Replacement Motor, 1060/500 RPM, 42 Frame, OAO
Magnifying glass
Hover image to zoom

1/25 HP 115v 2 Speed OEM Replacement Motor, 1060/500 RPM, 42 Frame, OAO

Brand:
Century
SKU:
372A
Rating:
(0)
Q&A:
(0)
1/25 HP 115v 2 Speed OEM Replacement Motor, 1060/500 RPM, 42 Frame, OAO
Magnifying glass
Hover image to zoom
$411.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
500, 1060 RPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
0.64 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Specs

–
Voltage:

115V

Horse Power:

1/25

Bearings:

Sleeve

Phase:

1

RPM:

500

1060

Frame:

42

Mount:

Resilient Rings

Hertz:

60

Amperage:

0.64

Diameter (Inches):

5"

Overload Protection:

Thermally

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy