Apply to be a TradeMaster!
Main product image of 5-5/8" Carrier/BDP OEM Motor (575V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Carrier/BDP OEM Motor (575V, 1140 RPM, 1/2 HP)

Brand:
Century
SKU:
5OCA3056
Rating:
(0)
Q&A:
(0)
5-5/8" Carrier/BDP OEM Motor (575V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
5OCA3056 has been discontinued
Discontinued July 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
575v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
1 Amps

Description

5-5/8" Carrier/BDP OEM Motor (575V, 1140 RPM, 1/2 HP)

Note: Image may not be actual representation of item.

Specs

Type:

3 Phase

OEM:

Carrier/BDP

Horse Power:

1/2

Voltage:

575v

Bearings:

Ball

Duty:

Air Over

Mount:

Round Belly Band

Poles:

6

RPM:

1140

Rotation:

Reversible

Phase:

3

Enclosure Type:

Open Air Over

Speeds:

1

Amperage:

1

Frame:

48Y

Insulation Class:

B

Motor:

3-Phase

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm