Apply to be a TradeMaster!
Main product image of 1/8 HP 115v 3 Speed OEM Replacement Motor, 775/650/525 RPM, 48Y Frame, OAO
Magnifying glass
Hover image to zoom

1/8 HP 115v 3 Speed OEM Replacement Motor, 775/650/525 RPM, 48Y Frame, OAO

Brand:
Century
SKU:
680A-CENTURY
Rating:
(1)
Q&A:
(0)
1/8 HP 115v 3 Speed OEM Replacement Motor, 775/650/525 RPM, 48Y Frame, OAO
Magnifying glass
Hover image to zoom
$573.98 each
In Stock
In Stock
Get 24 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
650, 525, 775 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Voltage:

115V

Horse Power:

1/8

RPM:

650

525

775

Bearings:

Sleeve

Phase:

1

Frame:

48Y

Hertz:

60

Mount:

Resilient Base

Amperage:

1.5

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

This motor is a great fit for an old Trane fcu. It has a 1/2 double shaft x 11.5 length. 3spd, 115v, F48Y frame.
T
MD
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy