Apply to be a TradeMaster!
Main product image of 5-5/8" Arcoaire OEM Motor (208-230V, 825 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Arcoaire OEM Motor (208-230V, 825 RPM, 1/6 HP)

Brand:
Century
SKU:
743A
Rating:
(0)
Q&A:
(0)
5-5/8" Arcoaire OEM Motor (208-230V, 825 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$236.57 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

Arcoaire

Horse Power:

1/6

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Poles:

8

RPM:

825

Mount:

Extended Studs

Enclosure Type:

Totally Enclosed

Rotation:

CCWLE

Speeds:

1

Phase:

1

Hertz:

60

Amperage:

1

Frame:

48Y

Insulation Class:

B

Motor:

Permanent Split Capacitor

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy