Apply to be a TradeMaster!
Main product image of Energy Saving ECM Motor (115V, 1550 RPM, 6-12W)
Magnifying glass
Hover image to zoom

Energy Saving ECM Motor (115V, 1550 RPM, 6-12W)

Brand:
Century
SKU:
9207F2
Rating:
(0)
Q&A:
(0)
Energy Saving ECM Motor (115V, 1550 RPM, 6-12W)
Magnifying glass
Hover image to zoom
$224.53 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.3 Amps
Product Highlight: Wattage
9, 6, 12 Watts

Description

–
Busy commercial refrigeration contractors can now save valuable time and money, while adding versatility to their replacement motor inventories, with the new iMotor high efficiency, multi-watt output replacement motor from Century.

Stock number 9207F2 is a new unit bearing, electronically commutated motor (ECM) which can replace hundreds of OEM shaded pole evaporator fan motors found in Hussman, Hill, Kysor and other OEM equipment resulting in thousands of dollars in energy saving for a typical supermarket. Use of an ECM design allows the motor to deliver more power with a lower amp draw. Cooler operation results in fewer failures. Less efficient shaded pole motors are often used in original equipment to cut costs. While shaded pole motors do allow some small savings in purchase price, the savings are quickly absorbed in electric bills at today's high power costs. Using 9207F2 as a retrofit to replace shaded pole OEM motors can save the user up to 65 percent in energy usage. The iMotor refrigeration motor also uses less wattage to achieve the same airflow as a shaded pole motor, so it produces less heat. Fewer BTU's in the system means less work for the compressor and reduced compressor wear for even greater savings.

The new 9207F2 is designed as a 3-in-1TM multi-watt output motor, which allows it to replace 6, 9 and 12- watt PSC and less efficient shaded pole unit bearing motors. By stocking the 3-in-1 design the refrigeration contractor can reduce unnecessary trips to a distributor,reduce long drive times for replacement motors, eliminate temporary motor substitutions,reduce truck-stocking costs and increase billable time.

Features:
  • Advanced ECM design (Electronically commutated motor)
  • Rain Shield
  • Cast Iron
  • 13" Leads
  • Lyall Plug
  • UL Approved E128044
  • Low Temperature Oil
  • 5 rear mounting holes

Specs

–
Amperage:

0.3

Motor:

ECM

Wattage:

9

6

12

Voltage:

115V

RPM:

1550

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy