Apply to be a TradeMaster!
Main product image of 1/4 HP 115v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Z Frame, ODP
Magnifying glass
Hover image to zoom

1/4 HP 115v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Z Frame, ODP

Brand:
Century
SKU:
920L
Rating:
(0)
Q&A:
(0)
1/4 HP 115v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Z Frame, ODP
Magnifying glass
Hover image to zoom
$365.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4.1 Amps

Specs

–
Voltage:

115V

Horse Power:

1/4

Bearings:

Ball

RPM:

1725

Phase:

1

Frame:

48

Mount:

Resilient Base

Hertz:

60

Amperage:

4.1

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy