Apply to be a TradeMaster!
Main product image of 5-3/4" Lennox OEM Motor (208-230V, 1075 RPM, 3 Speed)
Magnifying glass
Hover image to zoom

5-3/4" Lennox OEM Motor (208-230V, 1075 RPM, 3 Speed)

Brand:
Century
SKU:
9406A
Rating:
(0)
Q&A:
(0)
5-3/4" Lennox OEM Motor (208-230V, 1075 RPM, 3 Speed)
Magnifying glass
Hover image to zoom
$896.42 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Type:

Permanent Split Capacitor

OEM:

Lennox

Voltage:

208/230V

Duty:

Air Over

Bearings:

Ball

Mount:

Resilient Base

RPM:

1075

Poles:

6

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Phase:

1

Speeds:

3

Frame:

48Y

Motor:

Permanent Split Capacitor

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy