| Type: | Split Phase |
|---|---|
| Frame: | 48Y |
| Horse Power: | 1/6 |
| Voltage: | 115V |
| Bearings: | Sleeve |
| Enclosure Type: | Open Drip Proof |
| Duty: | Continuous |
| Motor: | Split Phase |
| RPM: | 1725 |
| Mount: | Resilient Base |
| Rotation: | CCW |
| Hertz: | 60 |
| Amperage: | 2.9 |
| Phase: | 1 |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Poles: | 4 |
| OEM: | Bell & Gossett |
| Max Ambient Temp (°F): | 104°F |