Apply to be a TradeMaster!
Main product image of Draft Inducer Blower, Shaded Pole Motor, 1/100 HP 3000 RPM (115V)
Magnifying glass
Hover image to zoom

Draft Inducer Blower, Shaded Pole Motor, 1/100 HP 3000 RPM (115V)

Brand:
Century
SKU:
9444
Rating:
(0)
Q&A:
(0)
Draft Inducer Blower, Shaded Pole Motor, 1/100 HP 3000 RPM (115V)
Magnifying glass
Hover image to zoom
$133.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/100 HP
Product Highlight: Amperage
0.6 Amps

Description

–
Draft Inducer Blower, Shaded Pole Motor, 1/100 HP 3000 RPM (115V)

Features:
  • OEM Direct Replacement - Draft Inducer Blower
  • 3.3" Diameter
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Sleeve Bearing
  • 19" Leads with Stripped ends
  • 60 CFM

Specs

–
Voltage:

115V

Amperage:

0.6

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Type:

Shaded Pole

Overload Protection:

Automatic

Hertz:

60

Insulation Class:

B

Phase:

1

RPM:

3000

Speeds:

1

Horse Power:

1/100

Outlet Flange:

No

Max Ambient Temp (°F):

104°F

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy